Skip Content

WV
LEVITON

Gray Flanged Locking Inlet, 50 Amps, 125VAC Voltage, NEMA Configuration: Non-NEMA

  • Item # 5DLU2
  • My Part #
  • Mfr. Model # 6377-CR
  • Catalog Page # N/A
  • UNSPSC # 39121406
Flanged Locking Inlet,Industrial,50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $48.08 / each

Web Price $116.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.61 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep connections locked in with this Leviton® 50A locking device. It features nickel-plated contacts and blades, along with stainless steel shrouds and screws to resist corrosion.

View More

Technical Specs

  • Item Flanged Locking Inlet
  • Shrouded / Non-Shrouded Non-Shrouded
  • Wiring Style Standard
  • Mounting Type Flush Mount
  • Grade Industrial
  • Material Nylon
  • Amps 50
  • Voltage 125VAC
  • Number of Poles 2
  • Number of Wires 3
  • Color Gray
  • NEMA Configuration Non-NEMA
  • NEMA Rating 3R, 4, 4X, 6, 6P
  • IP Rating 67
  • Phase 1
  • Standards UL/CSA/NOM
  • Special Features Corrosion Resistant
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.