Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEVITON

8.43" x 8" x 29.8" Amp GPRS Gateway Head

  • Item# 18G523
  • Mfr. Model# CTHGR-S
  • Catalog Page# N/A
  • UNSPSC# 26111704
8.43" x 8" x 29.8" Amp GPRS Gateway Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item GPRS Gateway Head
  • Height 29.8"
  • Width 8.43"
  • Depth 8"
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.