Skip Content

WG
LEVITON

GFCI Receptacle, 20A Amps, NEMA Configuration: None, Outlet Type: Blank Face, Self-Testing: Yes

  • Item# 40LV39
  • Mfr. Model# GFRBF-T
  • Catalog Page# 549
  • UNSPSC# 39121406
GFCI Receptacle, 20A Amps, NEMA Configuration: None, Outlet Type: Blank Face, Self-Testing: Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This self-testing GFCI receptacle automatically monitors ground fault circuit interrupting functionality every 3 hours or less.

View More

Technical Specs

  • Item GFCI Receptacle
  • Application Environment Industrial Environments
  • Self-Testing Yes
  • NEMA Configuration None
  • Number of Poles 2
  • Number of Wires 3
  • Tamper Resistant No
  • Weather Resistant No
  • Amps 20A
  • Voltage 125VAC
  • Reset Type Automatic
  • HP 1.0
  • Outlet Type Blank Face
  • Color Light Almond
  • Power Indicator Yes
  • Surge Suppression No
  • Mounting Type Flush
  • Wiring Method Back and Side
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.