Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
LEVITON

GFCI Receptacle, 20A Amps, NEMA Configuration: 5-20R, Outlet Type: Decorator, Self-Testing: Yes

  • Item# 40LV05
  • Mfr. Model# GFWR2-W
  • Catalog Page# N/A
  • UNSPSC# 39121406
GFCI Receptacle, 20A Amps, NEMA Configuration: 5-20R, Outlet Type: Decorator, Self-Testing: Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

GFCI Receptacle, Self-Testing: Yes
HUBBELL WIRING DEVICE-KELLEMS
GFCI Receptacle, Self-Testing: Yes
Item# 45UF59
View Product

Product Details

This self-testing GFCI receptacle automatically monitors ground fault circuit interrupting functionality every 3 hours or less.

View More

Technical Specs

  • Item GFCI Receptacle
  • Type - Plugs and Receptacles GFCI
  • Application Environment Commercial Environments
  • Self-Testing Yes
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Number of Poles 2
  • Number of Wires 3
  • Tamper Resistant No
  • Weather Resistant - Plugs and Receptacles Yes
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125VAC
  • Color - Plugs and Receptacles White
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Mounting Type - Plugs and Receptacles Flush
  • Wiring Method - Plugs and Receptacles Back and Side
  • Item - Plugs and Receptacles GFCI Receptacle
  • Power Indicator Yes
  • HP 1.0
  • Reset Type Automatic
  • Surge Suppression No
  • Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.