Skip Content

DG
LEVITON

Commercial Environments; Tamper Resistant: No

  • Item # 40LU49
  • My Part #
  • Mfr. Model # GFNT2-T
  • Catalog Page # N/A
  • UNSPSC # 39121406
GFCI Receptacle,20A,125VAC,5-20R,Almond close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This self-testing GFCI receptacle automatically monitors ground fault circuit interrupting functionality every 3 hours or less.

View More

Technical Specs

  • Item GFCI Receptacle
  • Application Environment Commercial Environments
  • Self-Testing Yes
  • Number of Poles 2
  • Number of Wires 3
  • Tamper Resistant No
  • Power Indicator Yes
  • HP 1.0
  • Reset Type Automatic
  • Surge Suppression No
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.