Skip Content

DV
LEVITON

For Female Plug "16" Series Assembly Tool, Material: Solid Brass, Brass

  • Item # 13N255
  • My Part #
  • Mfr. Model # 16CLM-U
  • Catalog Page # N/A
  • UNSPSC # 39121421
Assembly Tool,Female Com-a-long,Brass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Assembly Tool
  • Type Female Com-A-long
  • Color Brass
  • For Use With For Female Plug "16" Series
  • Conductor Material Solid Brass
  • Fits For Female Plug "16" Series
  • Material Solid Brass
  • Standards UL & CSA
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.