Skip Content

WG
LEVITON

20 Max. Lamp Watts Fluorescent Lamp Starter, Replacement For: FS-22, S2, FS-2

  • Item # 1X835
  • My Part #
  • Mfr. Model # FS-2 I24
  • Catalog Page # N/A
  • UNSPSC # 39111810
20 Max. Lamp Watts Fluorescent Lamp Starter, Replacement For:  FS-22, S2, FS-2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Fluorescent lamp starter. Contains a ceramic condenser.

View More

Technical Specs

  • Item Fluorescent Lamp Starter
  • Ballast Max. Lamp Watts 20
  • Number of Pins 2
  • Size Medium
  • Replacement For FS-22, S2, FS-2
  • Ballast Item Fluorescent Lamp Starter
  • Contains Humidity Resistant Ceramic Condenser
  • Standards Meet the IEC 15S, UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products