Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEVITON

LCD Energy Meter, Input Voltage: 120/208VAC Wye, Amps: 200, 50/60 Hz

  • Item# 19C697
  • Mfr. Model# 2K208-2W
  • Catalog Page# 253
  • UNSPSC# 41113708
LCD Energy Meter, Input Voltage: 120/208VAC Wye, Amps: 200, 50/60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $813.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This meter is designed to quantify electrical energy consumption for commercial, industrial, or residential applications including load profiling and benchmarking, usage aggregation, tenant cost allocation, energy conservation, and LEED rating. Use with Energy Manager Monitoring Software (available seprately) to centralize reading from multiple meters. Easy to install.

View More

Technical Specs

  • Item Energy Meter
  • Display LCD
  • Input Voltage 120/208VAC Wye
  • Amps 200
  • Enclosure Rating Industrial Grade JIC Steel
  • Mounting Surface
  • Measures Kwh
  • Meter Range 100 to 1200A
  • Accuracy +/- 0.50%
  • Hz 50/60
  • Phase 3
  • Operating Temp. Range -22 Degrees to 140 Degrees F
  • Height 5.72"
  • Width 5.90"
  • Depth 3.57"
  • Standards IEC62053-22 (0.2% accuracy), ANSI C12.20 (0.2% accuracy), ANSI (IEEE) C37.90.1 Surge withstand, ANSI C62.41 (Burst), EN61000-6-2 - Immunity for Industrial Environments: 2005, EN61000-6-4 - Emission Standards for Industrial Environments: 2007, EN61326-1 EMC Requirements 2006, UL 61010-1
  • Features BACnetIP
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.