Skip Content

DV
LEVITON

Wall Switch Box Occupancy Sensor, 2400 sq. ft. Passive Infrared, Ultrasonic, White

  • Item # 38C897
  • My Part #
  • Mfr. Model # MSSMT-GDW
  • Catalog Page # N/A
  • UNSPSC # 46171608
Occupancy Sensor,PIR/Ult,2400sq ft,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Motion Sensing and Dimming Occupancy Sensor
  • Sensing Technology Passive Infrared, Ultrasonic
  • Installation Location - Motion Sensor Wall Switch Box
  • Coverage at Suggested Mounting Height 2400 sq. ft.
  • Operating Voltage - Motion Sensing and Dimming 120VAC, 277VAC
  • Color - Motion Sensing and Dimming White
  • Time Delay - Motion Sensor 30 sec. to 30 min.
  • Time Delay Adjustment Method - Motion Sensor Adaptive, Manual
  • Coverage Angle - Motion Sensor 180 Degrees
  • Max. Capacity @ 120VAC 500W (Incandescent)
  • Max. Capacity @ 277VAC 2700W (Incandescent)
  • Description/Special Features Modular Connection with Wiring Module for Fast Labor
  • Standards UL Listed, CSA Certified and NOM
  • Includes Over Ride Adjustments
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products