Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
LEVITON

Cord, Handset

  • Item # 6C077
  • Mfr. Model # 42407-25W
  • Catalog Page # N/A
  • UNSPSC # 26121616
Cord,Handset close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Telephone Cord
  • Cord Type Handset
  • Cable Type Coiled
  • Cord Length 25 ft.
  • Gauge 26
  • Number of Conductors 4
  • Number of Positions 4
  • Connector Type 4P4C
  • Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms