Skip Content

DV
LEVITON

Control,Fan/Light,300w

  • Item # 5KX09
  • My Part #
  • Mfr. Model # 6630-I
  • Catalog Page # N/A
  • UNSPSC # 39121502
Control,Fan/Light,300w close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The LEVITONĀ® SureSlideā„¢ dual fan/light control offers smooth, slide action control. Install slim, compact housing in standard wall boxes for efficient control of ceiling, attic, kitchen, or bathroom fans/lights with split capacitor shade pole motors. Quiet control replaces controls that cause a fan to hum. Suitable for ganging.

View More

Technical Specs

  • Item Speed Control
  • Type Slide, Dual Fan/Light
  • Voltage 120
  • Max. Amps 1.5
  • Max. Wattage 300
  • Fits Single Gang Box Sized to NEC Requirements
  • Switch Color Ivory
  • Plate Color Ivory
  • Agency Compliance UL Listed
  • Includes Wall Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

None