Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LEVITON

Control,Fan Speed,5 A

  • Item # 5C343
  • My Part #
  • Mfr. Model # 6616-1XI
  • Catalog Page # N/A
  • UNSPSC # 39121502
Control,Fan Speed,5 A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The LEVITONĀ® rotary fan-type control has manual low-speed trim adjustment to ensure proper restart after power interruption. Install slim, compact housing in standard wall boxes for efficient control of ceiling, attic, kitchen, or bathroom fans with split capacitor shade pole motors. Suitable for ganging.

View More

Technical Specs

  • Item Speed Control
  • Type Rotary Fan
  • Voltage 120
  • Max. Amps 5
  • Switch Color Ivory
  • Plate Color Ivory
  • Height (In.) 2-3/4
  • Width (In.) 4-1/2
  • Depth (In.) 1-3/4
  • Fits Standard Wall Box and is Suitable for Ganging
  • Agency Compliance UL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products