Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LEVITON

Combination Device, 120VAC Voltage, 15 Amps, NEMA Configuration: 5-15R

  • Item # 40LV34
  • My Part #
  • Mfr. Model # GFSW1-W
  • Catalog Page # N/A
  • UNSPSC # 39121406
Combination Device, 120VAC Voltage, 15 Amps, NEMA Configuration: 5-15R close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

GFCI tests itself periodically to ensure its protective measures are in working order. If not operating correctly, its reset lockout mechanism will prevent the reset of the GFCI. Slim ground fault circuit interrupter is an easy install thanks to its reduced depth.

View More

Technical Specs

  • Item Combination Device
  • Type Rocker
  • NEMA Configuration 5-15R
  • Amps 15
  • Voltage 120VAC
  • HP 1.0
  • Description/Special Features Switch/GFCI Receptacle
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.