Skip Content

DV
LEVITON

Coaxial Cable, 3 ft. Length, 18 AWG Conductor Size, Black, PVC Jacket Material

  • Item # 5DXW5
  • My Part #
  • Mfr. Model # C6851-G3E
  • Catalog Page # N/A
  • UNSPSC # 26121606
Coaxial Cable,RG-6,75 Ohms,3 ft.,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coaxial Cable
  • Plenum Rated No
  • Coaxial Cable Type RG-6
  • Conductor Size 18 AWG
  • Impedance 75 Ohms
  • Length 3 ft.
  • Nominal Outside Dia. 0.242"
  • Capacitance 17.0 pf/ft.
  • Jacket Material PVC
  • Color Black
  • Shielding 60% Aluminum Braid, 100% Foil
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products