Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
LEVITON

Black Locking Receptacle, 30 Amps, 120/208VAC Voltage, NEMA Configuration: L21-30R

  • Item # 5HYT1
  • My Part #
  • Mfr. Model # 2810
  • Catalog Page # N/A
  • UNSPSC # 39121406
Black Locking Receptacle, 30 Amps, 120/208VAC Voltage, NEMA Configuration: L21-30R close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

External cord clamps with pockets help accept wire mesh grips in this locking device. The wiring module is keyed to the body for easy assembly.

View More

Technical Specs

  • Item Locking Receptacle
  • Shrouded / Non-Shrouded Non-Shrouded
  • Wiring Style Standard
  • Mounting Type Flush Mount
  • Grade Industrial
  • Material Thermoplastic Elastomer
  • Amps 30
  • Voltage 120/208VAC
  • Number of Poles 4
  • Number of Wires 5
  • Color Black
  • NEMA Configuration L21-30R
  • NEMA Rating 6
  • IP Rating 67
  • Phase 3
  • HP 3.0
  • Standards UL/CSA/NOM/NEMA WD-1 and WD-6/ANSI C-73
  • Special Features With Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products