Skip Content

DV
LEVITON

Almond Wall Plate Jack, Steel, Number of Gangs: 1, Cable Type: Wall-Mount

  • Item # 5LP94
  • My Part #
  • Mfr. Model # 40226-S
  • Catalog Page # N/A
  • UNSPSC # 43222814
Jack,Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wall Plate Jack
  • Number of Ports 1
  • Number of Gangs 1
  • Length 4.50"
  • Color Almond
  • Material Steel
  • Cable Type Wall-Mount
  • Number of Conductors 6
  • Plate Type RJ14 Single
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products