Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LEVITON

Outlet Strip, 6 Outlets, 15.0 Max. Amps, 7 ft. Cord Length

  • Item # 26CT31
  • My Part #
  • Mfr. Model # 5306M-1N7
  • Catalog Page # N/A
  • UNSPSC # 39121710
Outlet Strip, 6 Outlets, 15.0 Max. Amps, 7 ft. Cord Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For use in a patient care vicinity, this power strip may be used to power rack-, table-, pedestal-, or cart-mounted patient care-related electrical equipment assemblies, provided all conditions are met, as required by The Centers for Medicare & Medicaid Services (CMS) waiver section 10.2.3.6. This model features built-in overload protection, which shuts the strip off in the event of excess power draw. It also features a long, AC power cord with a hospital-grade plug, hospital-grade outlets with safety covers, and heavy-duty steel construction.

View More

Technical Specs

  • Item - Ext. Cords and Outlet Strips Outlet Strip
  • Medical Grade Yes
  • Basic Housing Material - Ext. Cords and Outlet Strips Metal
  • Number of Total Outlets - Ext. Cords and Outlet Strips 6
  • Max. Amps - Ext. Cords and Outlet Strips 15.0
  • Cord Length - Ext. Cords and Outlet Strips 7 ft.
  • Number of Power Switches 0
  • Power Indicator Yes
  • Number of Outlet Rows 1
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Mounting Style Screw
  • Color - Ext. Cords and Outlet Strips White
  • Medical Facility Use Patient Care
  • Voltage 125
  • Outlet Center Distance 1-5/16"
  • NEC Cord Designation SJT
  • For Use With Medical Carts
  • Length 16-7/8"
  • Width 2-39/64"
  • Height 1-43/64"
  • Circuit Breaker No
  • Includes Right Angle Plug
  • Standards UL Listed, CSA, NOM
  • Footnotes Splash Resistant Cover
  • Item Outlet Strip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms