Skip Content

DV
LEVITON

7 ft. Surge Protector Outlet Strip, White; No. of Total Outlets: 6

  • Item # 26CT29
  • My Part #
  • Mfr. Model # 5306M2S7
  • Catalog Page # N/A
  • UNSPSC # 39121710
Surge Protector Strip,6 Outlet,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

For use in a patient care vicinity, this surge-protective power strip may be used to power rack-, table-, pedestal-, or cart-mounted patient care-related electrical equipment assemblies, provided all conditions are met, as required by The Centers for Medicare & Medicaid Services (CMS) waiver section 10.2.3.6. This model features built-in overload protection, which shuts the strip off in the event of excess power draw. It also features a long, AC power cord with a hospital-grade plug, hospital-grade outlets with safety covers, heavy-duty steel construction, and surge protection against voltage surges that would otherwise damage the performance of sensitive equipment.

View More

Technical Specs

  • Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
  • Number of Total Outlets - Ext. Cords and Outlet Strips 6
  • Color - Ext. Cords and Outlet Strips White
  • Cord Length - Ext. Cords and Outlet Strips 7 ft.
  • Rated Joules 644
  • Medical Grade Yes
  • Basic Housing Material - Ext. Cords and Outlet Strips Metal
  • Max. Amps - Ext. Cords and Outlet Strips 20.0
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-20R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-20P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Number of Transformer Outlets 0
  • Medical Facility Use Patient Care
  • Voltage 125
  • Length 16-7/8"
  • Max. Surge Current 27kA
  • Mounting Style Surface
  • Noise Attenuation -6 to -29 dB
  • Width 2-39/64"
  • Depth 1-43/64"
  • NEC Cord Designation SJT
  • Outlet Center Distance 1.3"
  • For Use With Medical Carts
  • Hz 60
  • Standards UL/CSA/NOM
  • Plug Configuration - Ext. Cords and Power Strips Right Angle, No Swivel
  • Includes Right Angle Plug
  • Item Surge Protector Outlet Strip
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms