Skip Content

DV
LEVITON

15 ft. Surge Protector Outlet Strip, White; No. of Total Outlets: 6

  • Item # 26CT28
  • My Part #
  • Mfr. Model # 5306M-1S5
  • Catalog Page # N/A
  • UNSPSC # 39121710
Surge Protector Strip,6 Outlet,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For use in a patient care vicinity, this surge-protective power strip may be used to power rack-, table-, pedestal-, or cart-mounted patient care-related electrical equipment assemblies, provided all conditions are met, as required by The Centers for Medicare & Medicaid Services (CMS) waiver section 10.2.3.6. This model features built-in overload protection, which shuts the strip off in the event of excess power draw. It also features a long, AC power cord with a hospital-grade plug, hospital-grade outlets with safety covers, heavy-duty steel construction, and surge protection against voltage surges that would otherwise damage the performance of sensitive equipment.

View More

Technical Specs

  • Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
  • Number of Total Outlets - Ext. Cords and Outlet Strips 6
  • Color - Ext. Cords and Outlet Strips White
  • Cord Length - Ext. Cords and Outlet Strips 15 ft.
  • Rated Joules 644
  • Medical Grade Yes
  • Basic Housing Material - Ext. Cords and Outlet Strips Metal
  • Max. Amps - Ext. Cords and Outlet Strips 15.0
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Number of Transformer Outlets 0
  • Medical Facility Use Patient Care
  • Voltage 125
  • Length 16-7/8"
  • Max. Surge Current 27kA
  • Mounting Style Surface
  • Noise Attenuation -6 to -29 dB
  • Width 2-39/64"
  • Depth 1-43/64"
  • NEC Cord Designation SJT
  • Outlet Center Distance 1.3"
  • For Use With Medical Carts
  • Hz 60
  • Standards UL/CSA/NOM
  • Plug Configuration - Ext. Cords and Power Strips Right Angle, No Swivel
  • Includes Right Angle Plug
  • Item Surge Protector Outlet Strip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms