Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
LEVITON

6-Outlet Surge Protector Outlet Strip, 27kA, NEMA: 5-15P, 16-7/8"L, White

  • Item# 26CT26
  • Mfr. Model# 5306M-1S7
  • Catalog Page# N/A
  • UNSPSC# 39121710
6-Outlet Surge Protector Outlet Strip, 27kA, NEMA: 5-15P, 16-7/8"L, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $209.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use in a patient care vicinity, this surge-protective power strip may be used to power rack-, table-, pedestal-, or cart-mounted patient care-related electrical equipment assemblies, provided all conditions are met, as required by The Centers for Medicare & Medicaid Services (CMS) waiver section 10.2.3.6. This model features built-in overload protection, which shuts the strip off in the event of excess power draw. It also features a long, AC power cord with a hospital-grade plug, hospital-grade outlets with safety covers, heavy-duty steel construction, and surge protection against voltage surges that would otherwise damage the performance of sensitive equipment.

View More

Technical Specs

  • Item Surge Protector Outlet Strip
  • Number of Total Outlets - Ext. Cords and Outlet Strips 6
  • Color - Ext. Cords and Outlet Strips White
  • Cord Length - Ext. Cords and Outlet Strips 7 ft.
  • Rated Joules 644
  • Medical Grade Yes
  • Basic Housing Material - Ext. Cords and Outlet Strips Metal
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
  • Number of Transformer Outlets 0
  • Voltage 125
  • Length 16-7/8"
  • Max. Surge Current 27kA
  • Mounting Style Surface
  • Noise Attenuation -6 to -29 dB
  • Width 2-39/64"
  • Depth 1-43/64"
  • NEC Cord Designation SJT
  • Outlet Center Distance 1.3"
  • For Use With Medical Carts
  • Hz 60
  • Includes Right Angle Plug
  • Standards UL/CSA/NOM
  • Footnotes Splash Resistant Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.