Skip Content

DG
LEVITON

50A Industrial Grade Shrouded Locking Plug, Black/White; NEMA Configuration: Non-NEMA, 50A

  • Item # 5DLN8
  • My Part #
  • Mfr. Model # CS816-5C
  • Catalog Page # N/A
  • UNSPSC # 39121402
Locking Plug,480VAC,50A,3P,4W,3PH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Keep connections locked in with this LevitonĀ® 50A locking device. It features nickel-plated contacts and blades, along with stainless steel shrouds and screws to resist corrosion.

View More

Technical Specs

  • Item Locking Plug
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Shrouded
  • Grade - Plugs and Receptacles Industrial
  • Voltage - Plugs and Receptacles 480VAC
  • Number of Poles 3
  • Number of Wires 4
  • NEMA Plug Configuration - Plugs and Receptacles Non-NEMA, 50A
  • Color - Plugs and Receptacles Black/White
  • Amps - Plugs and Receptacles 50
  • Corrosion Resistant Yes
  • Antimicrobial No
  • Item - Plugs and Receptacles Locking Plug
  • Cord Size 0.680" to 1.125"
  • IP Rating Not Rated
  • Phase 3
  • Material Nylon
  • Standards UL/CSA/NOM/RoHS
  • Special Features Corrosion Resistant
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products