Skip Content

DV
LEVITON

Ceiling Occupancy Sensor, 1500 sq. ft. Passive Infrared, White

  • Item # 29FK42
  • My Part #
  • Mfr. Model # OSC15-RIW
  • Catalog Page # N/A
  • UNSPSC # 46171608
Ceiling Occupancy Sensor, 1500 sq. ft. Passive Infrared, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Sensor automatically turns lights on and off when individuals enter and leave a room, to help reduce energy costs. Designed to eliminate obstructions and cover large areas, and features user-adjustable time delay and sensitivity. Use with incandescent and fluorescent lighting. A Light Sensor prevents lights from turning on when the room is adequately lit by natural light. Use a maximum of 4 sensors with each control unit (required, sold separately).

View More

Technical Specs

  • Item - Motion Sensing and Dimming Occupancy Sensor
  • Sensing Technology Passive Infrared
  • Installation Location - Motion Sensor Ceiling
  • Coverage at Suggested Mounting Height 1500 sq. ft.
  • Operating Voltage - Motion Sensing and Dimming 24VDC
  • Color - Motion Sensing and Dimming White
  • Time Delay - Motion Sensor 30 sec. to 30 min.
  • Time Delay Adjustment Method - Motion Sensor Adaptive, Manual
  • Coverage Angle - Motion Sensor 360 Degrees
  • Light Technology Fluorescent, Incandescent
  • Description/Special Features Has Isolated Relay to Support HVAC or Other Low Voltage Signals
  • Standards UL, ETL, NOM
  • Includes Isolated Relay
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition Energy Aware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Energy Aware.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products