Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
LEVITON

30A Cable Assembly Unlocked

  • Item # 18G522
  • Mfr. Model # CTCNX-030
  • Catalog Page # N/A
  • UNSPSC # 26111704
30A Cable Assembly Unlocked close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item 30A Cable Assembly for Public Stations
  • Application For Connecting Charger to Car
  • For Use With All Gateway and Local Heads
  • Color Black, White and Blue
  • Height 12"
  • Width 22"
  • Depth 12"
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.