Navigation Menu New

Access My Account, Order History, Lists and more here.

5HZL7 5371 UNSPSC # 39121406

Tap image to zoom.

Roll over image to zoom.

30, Industrial, Receptacle, Black, No Tamper Resistant

  • Item # 5HZL7
  • Mfr. Model # 5371
  • UNSPSC # 39121406
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Receptacle
  • Type - Plugs and Receptacles Straight Blade
  • Application Environment Industrial
  • Amps - Plugs and Receptacles 30
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-30R
  • Voltage - Plugs and Receptacles 125V AC
  • Number of Poles 2
  • Number of Wires 3
  • Tamper Resistant No
  • Weather Resistant - Plugs and Receptacles No
  • Outlet Type - Plugs and Receptacles Single
  • Mounting Type - Plugs and Receptacles Flush
  • Color - Plugs and Receptacles Black
  • Item - Plugs and Receptacles Receptacle
  • Wiring Method - Plugs and Receptacles Side
  • Surge Suppression No
  • Material Nylon
  • Phase 1
  • HP 2.0
  • Power Indicator No
  • Corrosion Resistant No
  • Number of Gangs 1
  • Standards UL Listed 498 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
Back to Top