Skip Content

DG
LEVITON

20A Hospital Grade Receptacle, Black; Tamper Resistant: No

  • Item # 40LV17
  • My Part #
  • Mfr. Model # MGFN2-HGE
  • Catalog Page # N/A
  • UNSPSC # 39121406
20A Hospital Grade Receptacle, Black; Tamper Resistant: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Lev-LokĀ® wiring device is suitable for use in commercial, industrial, and institutional installations. It is self-grounding with brass contacts.

View More

Technical Specs

  • Item Modular GFCI Receptacle
  • Type - Plugs and Receptacles GFCI
  • Application Environment Hospital Grade
  • Self-Testing Yes
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Number of Poles 2
  • Number of Wires 3
  • Tamper Resistant No
  • Weather Resistant - Plugs and Receptacles No
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125VAC
  • Color - Plugs and Receptacles Black
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Mounting Type - Plugs and Receptacles Flush
  • Wiring Method - Plugs and Receptacles Modular
  • Item - Plugs and Receptacles Receptacle
  • Power Indicator Yes
  • HP 1.0
  • Reset Type Automatic
  • Surge Suppression No
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms