Skip Content

DV
LEVITON

20 Amp Industrial Grade Locking Connector, L2-20R NEMA Configuration, Yellow

  • Item # 4UFJ3
  • My Part #
  • Mfr. Model # 27W07
  • Catalog Page # N/A
  • UNSPSC # 39121421
20 Amp Industrial Grade Locking Connector, L2-20R NEMA Configuration, Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Locking Connectors

Product Details

This corrosion-resistant device is suitable for dust-laden, damp, or wet environments, as well as temporary submersion.

View More

Technical Specs

  • Item - Plugs and Receptacles Locking Connector
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 250VAC
  • NEMA Plug Configuration - Plugs and Receptacles L2-20R
  • Number of Poles 2
  • Number of Wires 2
  • Wiring Style Standard
  • Color - Plugs and Receptacles Yellow
  • Shrouded / Non-Shrouded Non-Shrouded
  • Grade - Plugs and Receptacles Industrial
  • Power Indicator No
  • Corrosion Resistant No
  • IP Rating 66, 67
  • Cord Size 0.030" to 0.870"
  • Phase 1
  • HP 2.0
  • Material TPV Rubber
  • NEMA Rating 3, 3S, 4, 4X, 6, 6P
  • Antimicrobial No
  • Standards UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
  • Item Locking Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products