Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LEVITON

20 Amp Hospital Grade Standard Straight Blade Connector, 5-20R NEMA Configuration, Transparent

  • Item # 1PKN7
  • My Part #
  • Mfr. Model # 8319-PLC
  • Catalog Page # N/A
  • UNSPSC # 39121421
20 Amp Hospital Grade Standard Straight Blade Connector, 5-20R NEMA Configuration, Transparent close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

NEMA Straight-Blade Plugs and Connectors
UL Listed and CSA Certified.

Hospital-Grade
Designed to withstand the chemical and physical abuse that is prevalent in health-care facilities. Nickel-plated contacts and stainless steel hardware provide maximum corrosion resistance.

View More

Technical Specs

  • Item - Plugs and Receptacles Straight Blade Connector
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125VAC
  • NEMA Plug Configuration - Plugs and Receptacles 5-20R
  • Number of Poles 2
  • Number of Wires 3
  • Wiring Style Standard
  • Color - Plugs and Receptacles Transparent
  • Grade - Plugs and Receptacles Hospital
  • Antimicrobial No
  • Corrosion Resistant No
  • Power Indicator No
  • Cord Size 0.245" to 0.700"
  • IP Rating Not Rated
  • HP 1.0
  • Material Super Tough Nylon
  • Phase 1
  • Special Features Moisture, Dust, and Weather Resistant
  • Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73
  • Item Straight Blade Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products