Skip Content

DG
LEVITON

125VAC Receptacle Wiring Module For Use With Lev-Lok® Receptacles, Stranded

  • Item # 13N280
  • My Part #
  • Mfr. Model # MSTWL-A
  • Catalog Page # N/A
  • UNSPSC # 39121402
Recep Wiring Mod,125VAC,6in,Stranded close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Receptacle Wiring Module
  • For Use With Lev-Lok(R) Receptacles
  • Wire Type Stranded
  • Voltage 125VAC
  • Amps 15 or 20
  • Wire Length 6"
  • Number of Poles 2
  • Number of Wires 3
  • Includes Protective Dust Cover & Circuit ID label
  • Material Polycarbonate
  • Color White
  • Standards UL,CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.