Skip Content

DV
LEVITON

Mounting Accessories

  • Item # 31XH94
  • My Part #
  • Mfr. Model # OPP20-0D1
  • Catalog Page # N/A
  • UNSPSC # 46171608
Mounting Accessories close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Motion Sensing and Dimming Mounting Accessories
  • Operating Voltage - Motion Sensing and Dimming 120VAC, 277VAC
  • Color - Motion Sensing and Dimming Gray
  • Height 3-1/4"
  • Width 2-1/4"
  • Depth 1"
  • Description/Special Features Reliable Mechanical Latching Relays and Fail Safe Circuitry
  • Includes Nipple and Adapter for Junction Box Mounting
  • Standards UL and cUL Listed, NOM, CA Title 24 Compliant
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products