DG
LEVITON

100 Amp, 3-Phase Valox 357 Watertight Pin and Sleeve Receptacle, Blue

  • Item # 5DVC8
  • My Part #
  • Mfr. Model # 4100R-9W
  • Catalog Page # N/A
  • UNSPSC # 39121406
100 Amp, 3-Phase Valox 357 Watertight Pin and Sleeve Receptacle, Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed with nonmetallic Valox® 357, this receptacle helps provide maximum corrosion resistance in harsh weather conditions. It is watertight, and can also withstand impact and abrasion.

View More

Technical Specs

  • Item - Plugs and Receptacles Watertight Pin and Sleeve Receptacle
  • Body Material - Pin and Sleeve Valox 357
  • Amps - Plugs and Receptacles 100
  • Voltage - Plugs and Receptacles 250VAC
  • Color - Plugs and Receptacles Blue
  • Number of Poles 3
  • Number of Wires 4
  • Grounding Style IEC
  • Phase - Electrical 3
  • Features Abuse Resistant, Corrosion Resistant
  • HP 10
  • Switch Rated No
  • Standards UL Listed 1682 and 1686, CSA Certified C22.2 No 182.1, CE Certified, IEC 60309-1 and 60309-2
  • Item Watertight Pin and Sleeve Receptacle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products