Skip Content

DV
LEVITON

1 Phase Surge Protection Device, 120VAC

  • Item # 18K899
  • My Part #
  • Mfr. Model # 51005-DIN
  • Catalog Page # N/A
  • UNSPSC # 39121610
Surge Protection Device,1 Phase,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Surge Protection Device
  • Phase 1
  • Voltage 120VAC
  • Max. Continuing Operating Voltage 150VAC
  • Voltage Protection Rating 500V (L-N, N-G), 600V (L-G)
  • Modes of Protection L-G, L-N, N-G
  • Filtering / Nonfiltering Filtering
  • Modular / Nonmodular Modular
  • Mounting Style DIN Rail/Surface
  • Enclosure Material Polycarbonate
  • Enclosure NEMA Rating 1
  • Length 5.00"
  • Width 2.50"
  • Depth 1.60"
  • Joules 672
  • Max. Surge Current Per Phase 39kA
  • Max. Surge Current Per Mode 39kA
  • Noise Attenuation -20dB to -40dB @ 50K to 100MHz
  • Number of Poles 2
  • Number of Wires 3 Wires
  • Wire Gauge 12 to 20 AWG
  • Standards UL1449 3rd Edition
  • Includes Din Clip
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.