Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEVER 2000

Antibacterial Soap, Floral Fragrance, 1 gal., PK 4

  • Item# 20J172
  • Mfr. Model# 2980196
  • Catalog Page# 1614
  • UNSPSC# 53131608
Antibacterial Soap, Floral Fragrance, 1 gal., PK 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $152.00 / pkg. of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 37.95 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lever 2000® antibacterial liquid soap offers antibacterial protection with a mild cleaner. Effectively cleans and reduces bacteria counts on skin. Formula contains 0.25% Triclosan. Easy-to-use pump bottle makes it easy to dispenser this gentle, antibacterial soap. Light floral fragrance.

View More

Technical Specs

  • Item Antibacterial Soap
  • Formula Triclosan(R)
  • Size 1 gal.
  • Fragrance Floral
  • Form Liquid
  • Package Type Pump Bottle
  • Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.