Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
LEVELGUARD

Solid State Pump Switch

  • Item# 6RHW8
  • Mfr. Model# Z24802PTZ
  • Catalog Page# N/A
  • UNSPSC# 39121531
Solid State Pump Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pump Switch
  • Float Switch Contact Form Normally Open
  • Voltage 115VAC
  • Electrical Connection - Pumps Plug
  • Amps 12A
  • Float Switch Cord Length 8 ft.
  • Float Switch Off Point Adjustable
  • Float Switch On Point Adjustable
  • Float Switch Float Material ABS
  • Tether Length Min.-Max. 8" to 10"
  • Max. Liquid Temp. 122 Degrees F
  • Float Switch Type Solid State
  • Type Solid State
  • Connection Plug
  • HP @ 1 Phase - 115V 0.5
  • Wire Gauge 14
  • Pumping Range Min./Max. 6
  • Overall Length (In.) 105.5
  • Length 105.5
  • Width 2.25
  • Height 9..5
  • VA Rating 1440
  • Operation Electronic
  • Mounts Vertical
  • For Use With 1/2 HP And Under Submersible Sump Pumps, 120 V, 60hz, Single Phase Only
  • Body Material ABS Plastic
  • Max. Wattage 1176
  • Agency Compliance Ul Recognized
  • Includes 5 Zip Ties And Instruction Booklet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.