Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEVELGUARD

Solid State, Sump Pump Switch, Normally Open Switch Type

  • Item# 20X772
  • Mfr. Model# Z24800A1Z
  • Catalog Page# 3276
  • UNSPSC# 39121531
Solid State, Sump Pump Switch, Normally Open Switch Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $153.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Solid-state design has no moving parts to hang-up or wear as with traditional mechanical pump switches. Automatically control pumps in sump/sewage and nonpotable water applications. Tested to over 1.5 million cycles. For use as a replacement for conventional tethered sump pump switches.

View More

Technical Specs

  • Item Pump Switch
  • Type Solid State, Sump
  • Switch Type Normally Open
  • Connection Plug
  • Max. Amps Running 12
  • HP @ 1 Phase - 115V 0.5
  • Voltage 115
  • Cord Length (Ft.) 9
  • Wire Gauge 14
  • Pumping Range Min./Max. 6 to 10
  • Overall Length (In.) 117.5
  • Length 117.5"
  • Width 2.45"
  • Height 10"
  • VA Rating 1440
  • Max. Temp. (F) 122
  • Max. Temp. (C) 50 Degrees
  • Operation Electronic
  • Mounts Vertical
  • For Use With 1/2 HP And Under Submersible Sump Pumps, 120 V, 60hz, Single Phase Only
  • Body Material ABS Plastic
  • Control Range 10"
  • Max. Voltage 120
  • Max. Wattage 1176
  • Turns Off At 0"
  • Turns On At 6"
  • Agency Compliance UL Recognized
  • Includes Pump Switch, 5 Zip Ties, and Instruction Booklet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 5 out of 5 by I bought one and combined it with a Zoeller pump. Easy to install and has run perfectly ever since I bought it. My basement flooded twice before due to failed float switches. LevelGuard solves basement flood issue. I've recommended and installed on friends and family. Plumbers should carry these in their trucks. August 13, 2014
Rated 1 out of 5 by I bought one, installed it and it failed in about 6 weeks. I took it out, replaced it with a second identical one and now it has failed in about a month. It only operates rarely as it is switching a sump pump on and off for rainwater so I don't know what to do. August 20, 2013
  • 2016-08-25 T02:33:49.101-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_20X772, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.