Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

LEVEL-IT Leveling Mount: M24, 4 in Base Dia, Yellow Zinc-Plated, Steel Base, 20,000 lb, 2 in Ht

Item 
14H425
Mfr. Model 
MT-SW5

Product Details

Catalog Page
1176
Brand
LEVEL-IT
Thread Size
M24
Base Diameter
4 in
Base Material
Steel
Hex
1-3/8 in
Load Capacity
20,000 lb
Height
2 in
Construction
Steel
Finish
Yellow Zinc-Plated
Swivel Angle
15 °
Leveling Mount Type
Boltless
Manufacturer Part Number
MT-SW5
Base Shape
Round Base
Connection Type
Boltless
System of Measurement
Metric
UNSPSC
23153130
Country of Origin
USA (subject to change)
Product Description

These swiveling boltless leveling feet help absorb stress and level out the equipment on uneven surfaces.