Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

LEVEL-IT Leveling Mount: M20, 3 in Base Dia, Stainless Steel Socket, Stainless Steel Base, 7400 lb

Item 
14H430
Mfr. Model 
MS-TW4

Product Details

Catalog Page
1176
Brand
LEVEL-IT
Thread Size
M20
Base Diameter
3 in
Base Material
Stainless Steel
Hex
1-1/16 in
Load Capacity
7400 lb
Height
1.63 in
Construction
Stainless Steel
Swivel Angle
15 °
Leveling Mount Type
Boltless
Manufacturer Part Number
MS-TW4
Base Shape
Round Base
Connection Type
Boltless
Socket Material
Stainless Steel
System of Measurement
Metric
UNSPSC
23153130
Country of Origin
USA (subject to change)
Product Description

These swiveling boltless leveling feet help absorb stress and level out the equipment on uneven surfaces.