Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

LEVEL-IT Leveling Mount: 5/8"-11, 2 in Bolt Lg, Nickel-Plated, Steel Base, Non-Skid Pad Pad, 6000 lb

Item 
14H394
Mfr. Model 
NSW-3N

Product Details

Catalog Page
1177
Brand
LEVEL-IT
Leveling Mount Type
Swiveling Stud
Thread Size
5/8"-11
Base Dia.
2.5 in
Load Capacity
6000 lb
Height
3.38 in
Hex
7/8 in
Bolt Length
2 in
Material
Steel
Finish
Nickel-Plated
Includes
Locking Nut
Construction
Steel
Base Material
Steel
Thrust Pad Material
Non-Skid Pad
Manufacturer Part Number
NSW-3N
System of Measurement
Inch
UNSPSC
23153130
Country of Origin
USA (subject to change)
Product Description

These non-skid swiveling-stud leveling feet feature an elastomer pad on the bottom of their base to hold them firmly in place without moving or slipping. Their stud swivels in all directions to accommodate uneven floors or surfaces.