Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

LEVEL-IT Leveling Mount: 1/2"-13, 1.88 in Base Dia, Black Oxide-Coated, Steel Base, 5000 lb

Item 
20KK62
Mfr. Model 
TSW-2OX

Product Details

Catalog Page
1176
Brand
LEVEL-IT
Thread Size
1/2"-13
Base Diameter
1.88 in
Base Material
Steel
Hex
3/4 in
Load Capacity
5000 lb
Height
1.13 in
Construction
Steel
Finish
Black Oxide-Coated
Swivel Angle
15 °
Leveling Mount Type
Boltless
Manufacturer Part Number
TSW-2OX
Base Shape
Round Base
Connection Type
Boltless
System of Measurement
Inch
UNSPSC
23153130
Country of Origin
USA (subject to change)
Product Description

These swiveling boltless leveling feet help absorb stress and level out the equipment on uneven surfaces.