Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LESRO

Sofa, 3 Seats w/ Arms, Mahogany/Vital

  • Item# 10J084
  • Mfr. Model# R3403G3YSCOVI
  • Catalog Page# N/A
  • Catalog Group# G8376
  • UNSPSC# 56101502
Sofa,3 Seats w/ Arms,Mahogany/Vital close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sofa
  • Series Contour
  • Seat Material Fabric
  • Cushion Thickness 3"
  • Standards ANSI/BIFMA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms