Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LESRO

Literature Rack, 4 Pocket, Cherry Finish

  • Item# 10J059
  • Mfr. Model# X1304M1C
  • Catalog Page# N/A
  • Catalog Group# G8379
  • UNSPSC# 44111512
Literature Rack,4 Pocket,Cherry Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Magazine Rack
  • Construction Solid Hardwood
  • Height 25"
  • Width 11"
  • Depth 3-3/4"
  • Color Cherry
  • Number of Compartments 4
  • For Use With Literature, Brochures, Information Sheets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None