Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LESRO

Love Seat, Medium Finish, Patriot

  • Item# 9ULY6
  • Mfr. Model# F1551K6MSPKPA
  • Catalog Page# N/A
  • Catalog Group# F2952
  • UNSPSC# 56101502
Love Seat,Medium Finish,Patriot close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lounge Chairs

Technical Specs

There are no technical specs available for this product.

Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms