Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LESRO

End Table, Brewster, Cherry, 20.5x20x20

  • Item# 8RXJ8
  • Mfr. Model# F1255T5CSGM
  • Catalog Page# N/A
  • Catalog Group# F7497
  • UNSPSC# 56101519
End Table,Brewster,Cherry,20.5x20x20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Food Prep Tables

Technical Specs

  • Item End Table
  • Width 20
  • Depth 20
  • Height 20-1/2
  • Color Cherry
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms