Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LESRO

End Table, Charcoal Finish, 20x20x20-1/2

  • Item# 10J054
  • Mfr. Model# G1255T5MSCM
  • Catalog Page# N/A
  • Catalog Group# G8355
  • UNSPSC# 56101519
End Table,Charcoal Finish,20x20x20-1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Food Prep Tables

Technical Specs

  • Item End Table
  • Width 20"
  • Height 20-1/2"
  • Color Charcoal Matrix
  • Shape Square
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms