Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
LEONARD VALVE

Water Mixing Valve Kit, For Use With Mfr. Model Number: SW SERIES HOSE STATIONS

  • Item # 20RH62
  • My Part #
  • Mfr. Model # KIT SW
  • Catalog Page # N/A
  • UNSPSC # 40141609
Water Mixing Valve Kit, For Use With Mfr. Model Number: SW SERIES HOSE STATIONS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $189.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This LEONARD VALVE water mixing valve kit is for use when valve will not hold the proper temperature.

• Helps keep valve operating at peak performance
• Fits select Leonard Valve hose stations

View More

Technical Specs

  • Item Water Mixing Valve Kit
  • For Use With Grainger Item Number 45K814, 45K815, 45K823
  • For Use With Mfr. Model Number SW SERIES HOSE STATIONS
  • Includes Handle, Stem, Mixing Chamber Gasket, Steam Jet, Dial Thermometer
  • Compliance Lead Free
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.