Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEONARD VALVE

2" Sweat Inlet Type Mixing Valve, Bronze, 135 gpm

  • Item# 29JA71
  • Mfr. Model# XL-200-SW-LF
  • Catalog Page# 3636
  • UNSPSC# 40141609
2" Sweat Inlet Type Mixing Valve, Bronze, 135 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,244.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 51.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Single valve for high and low water flows. Copper encapsulated thermostat. Ideal for industrial and commercial applications and certified for use in potable water applications.

View More

Technical Specs

  • Item Mixing Valve
  • Body Material Bronze
  • Flow Rate 135 gpm
  • Inlet Type Sweat
  • Outlet Type Sweat
  • Inlet Size 2"
  • Outlet Size 2"
  • Temp. Range 90 Degrees to 135 Degrees F
  • Max. Pressure 125 psi
  • Overall Height 8"
  • Overall Width 9-3/8"
  • Inlet Temperature (Cold) 40 Degrees to 85 Degrees F
  • Inlet Temperature (Hot) 120 Degrees to 200 Degrees F
  • For Use With Domestic Hot Water Applications
  • Includes Check Stop, Wall Support
  • Standards ASSE 1017, Lead Free
  • Compliance Lead Free
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.