Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEONARD VALVE

3/8" Compression Inlet Type Mixing Valve, Brass, 0.25 to 4.5 gpm

  • Item# 15Z013
  • Mfr. Model# 170-LF
  • Catalog Page# 3635
  • UNSPSC# 40141609
3/8" Compression Inlet Type Mixing Valve, Brass, 0.25 to 4.5 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $128.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-Lead Point of Use Mixing Valves
Hot water temperature control valves are specifically designed for mixing cold and hot water on hot water supply systems. Can be used for various applications to reduce the temperature of hot water from the system and are ideal for radiant heat applications. Can be used in under-the-sink applications to help prevent scalding in commercial and residential applications.
Certified for use in potable water applications.

View More

Technical Specs

  • Item Mixing Valve
  • Body Material Brass
  • Flow Rate 0.25 to 4.5 gpm
  • Inlet Type Compression
  • Outlet Type Compression
  • Inlet Size 3/8"
  • Outlet Size 3/8"
  • Temp. Range 95 Degrees to 140 Degrees F
  • Max. Pressure 125 psi
  • Overall Height 5"
  • Overall Width 4"
  • Inlet Temperature (Hot) 120 Degrees to 200 Degrees F
  • Standards ASSE 1070
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.