Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEONARD VALVE

1/2" Pipe Size Adjustable Spray Hose Nozzle, Stainless Steel Body/Nylon Cover, 5" Length

  • Item# 45K819
  • Mfr. Model# N-2A
  • Catalog Page# N/A
  • UNSPSC# 40141731
1/2" Pipe Size Adjustable Spray Hose Nozzle, Stainless Steel Body/Nylon Cover, 5" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Adjustable Spray Hose Nozzle
  • Pipe Size 1/2"
  • Length 5"
  • Material Stainless Steel Body/Nylon Cover
  • Connection Type FNPT
  • Flow Rate 5 gpm
  • Max. Pressure 125 psi
  • Nozzle Shutoff Handle Controls
  • Temp. Range 120 Degrees to 180 Degrees F
  • Color Blue
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms