Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NH
LEONARD VALVE

3/4" FNPT Inlet Type Steam and Water Mixing Valve, Chrome-Plated Lead Free Bronze, 30 gpm

  • Item # 15Z018
  • My Part #
  • Mfr. Model # TMS-50-CP
  • Catalog Page # 2909
  • UNSPSC # 40141609
3/4" FNPT Inlet Type Steam and Water Mixing Valve, Chrome-Plated Lead Free Bronze, 30 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,136.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 14.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a locked temperature adjustment cap to help prevent tampering, this LEONARD VALVE steam and water mixing valve provides thermostatic mixing to maintain output water temperature for industrial steam mixing applications. Model has copper encapsulated thermostat assembly with polymer thermoplastic shuttle.

• Stainless steel springs for long life
• Integral check valves on hot and cold inlets

View More

Technical Specs

  • Item Steam and Water Mixing Valve
  • Body Material Chrome-Plated Lead Free Bronze
  • Flow Rate 30 gpm
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Temp. Range 65 Degrees to 140 Degrees F
  • Max. Pressure 80 psi
  • Overall Height 7-1/2"
  • Overall Width 12"
  • Inlet Temperature (Hot) 120 Degrees to 200 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.