Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LENOX

Micronizer

  • Item# 5EGD7
  • Mfr. Model# 68090
  • Catalog Page# N/A
  • UNSPSC# 21101805
Micronizer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,726.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.42 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lubricant Applicator
  • Number of Lines 1
  • Control Type Manual Knob
  • Air Inlet (In.) 1/4 NPT
  • Air Inlet Pressure (PSI) 80 - 100
  • Filter Element Yes
  • Valves Manual Air Shut Off
  • Features See Through 32 oz Reservoir With Nozzle
  • Application For Band Saw Blades 1 1/4" And Larger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by MONEY SAVED ALREADY We were using the traditional flood system on our saws. We decided to go with the Micronizer System. We installed the system on all 3 of our saws and one the operators of one of our saws informed me that he was changing the blade every 3-4 days. After installing the unit on his saw on March15, 2016 and putting on a brand new blade on the same day and running the machine 24 hours a day 6 days a week, we finally had to change the blade after exactly 16 days! The only reason we changed the blade was because it broke at the weld. The cost of the Lenox Lube C/AI Fluid is substantially lower than the old fluid we were buying and the best part of that is, NO MORE MESSY FLOORS! I would highly suggest this product to anyone that is looking to save money and get longer tool life! April 1, 2016
  • 2016-07-23 T02:24:05.110-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5EGD7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.