Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
LENOX

Liquid Cutting Oil, Base Oil : Synthetic, 5 gal. Carboy

  • Item # 5EGD4
  • My Part #
  • Mfr. Model # 68026
  • Catalog Page # 2351
  • UNSPSC # 15121502
Liquid Cutting Oil, Base Oil : Synthetic, 5 gal. Carboy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $395.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 35.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for spray application, this synthetic oil provides excellent cooling and lubrication when machining a wide variety of nonferrous metals. It does not contain chlorine, sulphur, silicone, or carcinogens.

View More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Cutting Oil
  • Fluid Properties Chlorine Free,Silicone Free,Sulfur Free
  • Container Size 5 gal.
  • Container Style Carboy
  • Color Clear Blue
  • Fragrance Mild Odor
  • Specific Gravity 1.0
  • Flash Point 290 Degrees F
  • Viscosity 26.02 cSt
  • Application Band and Circular Sawing, Drilling, Tapping, Milling, Grinding
  • Standards No Chlorine, Sulphur, Silicone And Non Carcinogenic
  • For Use With Steels and non-ferrrrous metals
  • Physical Form Liquid
  • Base Oil Synthetic
  • Green Certification or Other Recognition Biodegradable Products Institute Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Biodegradable Products Institute Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.